Beli mixer yamaha di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sennheiser Studio Recording Microphone
    Mulai

    Rp7.699.900

    Sennheiser Studio Recording Microphone
    atribut:
    • Frequency Response (Hz-kHz): 20 to 20
    • Equivalent Noise Level (dBA): 10
    • Minimum Terminating Impedance (ohm): 1000
  2. TOA Power Amplifier
    Mulai

    Rp5.599.900

    TOA Power Amplifier
    Deskripsi:
    The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
  3. Makita Power Mixer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.099.900

  4. GETRA Power Mixer (Mixer)
    Mulai

    Rp1.499.900

    GETRA Power Mixer (Mixer)
    Deskripsi:
    Full stainless tseel
  5. RYOBI Power Mixer
    Mulai

    Rp3.199.900

  6. Makita Cordless Mixer
    Mulai

    Rp15.999.900

    Makita Cordless Mixer
    atribut:
    • Blade Diameter (mm): 240 (9-1/2inch)
    • Dimensions (L x W x H) (mm): 373 x 458 x 235
    • Maximum Output Power (W): 1,200
    • No Load Speed (rpm): High: 0 - 920, Low: 0 - 500
  7. Makita Variable Speed Mixer
    Mulai

    Rp2.799.900

    Makita Variable Speed Mixer
    atribut:
    • Continuous Rating Input (W): 800
    • Blade Diameter (inch): 6-1/2
    • Vibration Level (m/s²): 2.5 or less
    • Dimensions (LxWxH) (mm): 280x86x388
    • No Load Speed (rpm): 0-700
    • Power Supply Cord (m): 2.0
    • Sound Level (dBA): 96
    • Sound Pressure Level (dBA): 85
  8. Rode Procaster Dynamic Broadcast Microphone
    Mulai

    Rp4.999.900

    Rode Procaster Dynamic Broadcast Microphone
    Deskripsi:
    The Procaster is a professional broadcast-quality dynamic microphone, specifically designed to offer no-compromise performance for voice applications such as podcasting, streaming, voice-over and radio broadcast. It features an internal pop filter to control plosives, and its tight polar pattern helps to reject ambient noise. An established favourite amongst podcasters and livestreamers, the Procaster offers a rich, natural tone that flatters any voice type.
    atribut:
    • Acoustic Principle: Dynamic
    • Polar Pattern: Cardioid
    • Address Type: End
    • Frequency Range (Hz): 75 - 18k
    • Output Impedance (ohm): 320
    • Sensitivity: -56.0dB re 1 Volt/Pascal (1.60mV @ 94 dB SPL) +/- 2 dB @ 1kHz
    • Dimensions (mm): 214x53x53
    • Output Connection: XLR
  9. TOA Mixer Amplifier
    Mulai

    Rp1.399.900

    TOA Mixer Amplifier
    Deskripsi:
    The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.
    atribut:
    • Finish: Panel: ABS resin, black; Case: Steel plate, black
  10. TOA Digital Mixer Amplifier
    Mulai

    Rp4.099.900

    TOA Digital Mixer Amplifier
    Deskripsi:
    ZA-3212D-AS 1 is a high performance yet cost-effective mixer power amplifier suited for broadcasting, paging, or background music in schools, offices, shops, houses of worship and large ballrooms.
  11. TOA Megaphone
    Rating:
    100% of 100
    (3)
    Mulai

    Rp589.900

    TOA Megaphone
    Deskripsi:
    Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
  12. TOA Multichannel Power Amplifier
    Mulai

    Rp15.999.900

    TOA Multichannel Power Amplifier
    Deskripsi:
    DA-1250D-AS Dual-Channel Power AmplifierThe DA-1250D-AS dual-channel power amplifier is excellent solution to sound application that requires high power density. Featuring 2500W and dual channels, you can now handle the high power TOA Z-7HX-AS series at ease. What's more, this model now comes with CE version too!
    atribut:
    • Amplification System: Class D
    • Frequency Response (Hz-kHz): 20-20 (±3 dB)
    • Accessory: Power cable
    • Cooling: Air flow from front to rear
    • Finish: Case: Plated steel sheet, black
    • LED Indicator: Protect (Red) / Clip (Red) / -5dB (Green) / -10dB (Green) / -20dB (Green) / Signal (Green) / Power (Green)
    • Operating Humidity (%RH): 80 or less (no condensation)
    • Operating Temperature (°C): 0 to +35 (32 to 95°F)
    • Power Source (V/Hz): AC 100 - 240, 50/60
    • SN Ratio (dB): ≥ 100
  13. TOA Horn Speaker
    Mulai

    Rp379.900

    TOA Horn Speaker
    Deskripsi:
    The ZH-615R is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
  14. MONAKE Paint Mixer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp689.900

    MONAKE Paint Mixer
    Deskripsi:
    Mixer multifungsi. Dapat digunakan untuk mencampur cat, mortar, semen, minyak, bubuk, adonan, dan lainnya.
    atribut:
    • Power Value (W): 1200
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
    • No Load Speed (rpm): 850
  15. Saramonic Dynamic Broadcasting Microphone
    Mulai

    Rp1.899.900

    Saramonic Dynamic Broadcasting Microphone
    Deskripsi:
    The Saramonic SR-BV3 is a cardioid dynamic microphone, featuringbroadcast-quality sound, modes of low cut and high-frequency boost.lt is specially designed for applications like broadcasting, podcasting,studio recording and more.Excellent cardioid polar pattern can clearly capture the voice in front of the mic.
    atribut:
    • Housing: Metal
    • Microphone: Dynamic
    • Polar Pattern: Cardioid
    • Threaded Interface: 5/8
  16. ELORA Hex Key Set (Kunci L)
    BARU
    Mulai

    Rp619.900

    ELORA Hex Key Set (Kunci L)
    Deskripsi:
    - in plastic holder- nickel plated
  17. audio-technica Dynamic Vocal/Instrument Microphone
    Mulai

    Rp579.900

    audio-technica Dynamic Vocal/Instrument Microphone
    Deskripsi:
    Uses unidirectional sound collection in a specific direction and howling is unlikely to occur.- Cannot be used with plug-in power microphone input terminals such as computers and video cameras.
    atribut:
    • Type: Dynamic type
    • AS ONE Part Number: 64-9347-39
    • Cable Length (m): 3
    • Included Accessories: Desk stand, Φ6.3mm monaural conversion adapter
    • Outer Dimensions (mm): Φ54.2x207.9
    • Connector Shape: 3.5mm monaural mini plug
    • Directivity: Unidirectional
    • Frequency Characteristic (Hz): 80~12000
    • Output Impedance (ohm): 500
    • Sensitivity (dB): -54(0=1V/Pa, 1kHz)
Daftar Harga mixer yamaha Terbaru October 2026
Sennheiser Studio Recording MicrophoneRp7.699.900
TOA Power AmplifierRp5.599.900
Makita Power MixerRp6.099.900
GETRA Power Mixer (Mixer)Rp1.499.900
RYOBI Power MixerRp3.199.900
Makita Cordless MixerRp15.999.900
Makita Variable Speed MixerRp2.799.900
Rode Procaster Dynamic Broadcast MicrophoneRp4.999.900
KRISBOW Fixed Mobile Filling Cabinet (Lemari Arsip)Rp13.999.900
TOA Mixer AmplifierRp1.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)